2-3/8 x 1-3/8 in. Weather Tough® Laminated Steel Padlock Keyed Alike

You last purchased this on
 
Master Lock

Pro Series® 2-3/8 x 1-3/8 in. Weather Tough® Laminated Steel Padlock Keyed Alike

This product requires certification to purchase.
Brand image
You last purchased this on
 
Master Lock

Pro Series® 2-3/8 x 1-3/8 in. Weather Tough® Laminated Steel Padlock Keyed Alike

  • Fast #
  • Part #M6125KA
  • Item #5092318
  • Manufacturer Part #6125 KA
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Each lock comes with two keys
  • Exclusive cover protects lock from water, ice, dirt and grime
  • ProSeries® Weather Tough® lock functions in all types of weather and conditions
  • Proprietary rustproofing for longer life
  • Shrouded option is the greatest security against bolt cutters
  • Keyway cover keeps out dust and dirt
  • Heavy steel bodies withstand physical attacks
  • Requires Certification

Specifications

Collection:
Pro Series®
Color Finish Name:
Black
Horizontal Clearance:
0.875
Material:
Steel
Shackle Diameter:
3/8
Vertical Clearance:
1.375
Width:
2-3/8 in