6 ft. x 3/8 in. Adjustable Cable Lock
Python® 6 ft. x 3/8 in. Adjustable Cable Lock
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Weather tough and rust resistant lock body and cable
- Protective vinyl coating protects what you are locking from unintended scratches
- Locking mechanism holds the cable tight at any position from 1ft to 6ft for infinite locking positions
- Velcro strap holds excess cable for compact storage
Specifications
- Collection:
- Python®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Yellow
- Diameter:
- 3/8 in
- Length:
- 6 ft
- Material:
- Steel
- Shackle Diameter:
- 0.38
- Width:
- 3/8 in