Thermoplastic Lockout
Thermoplastic Lockout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chemical resistant
- Locks out valve in seconds by feeding an adjustable cable lockout device through desired eyelet and around valve neck
Specifications
- ASTM:
- ASTM F-883 2009
- Length:
- 1-20/25 in
- Material:
- Plastic
- Material Type:
- Thermoplastic