Thermoplastic Lockout Padlock

Part #M410BLU  |  Item #6416171  |  Manufacturer Part #410BLU

Call for Pricing EACH

Material Type:

Thermoplastic

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Lockout padlock
  • Ideal for use with all lockout devices
  • Keyed differently
  • 1-1/2" shackle
  • 1-3/4" body
  • Material: plastic

Specifications

Chuck Type: Keyed

Color Finish: Blue

Height: 1-3/4 in

Material: Plastic

Material Type: Thermoplastic

Shackle Diameter: 1-1/2

Width: 1-1/2 in