Thermoplastic Safety Red Padlock 1-1/2 in. Wide with 1-1/2 in. Shackle Height Keyed Alike

Part #M410RED  |  Item #828777  |  Manufacturer Part #410RED

$13.75 EACH
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Brightly colored lock with warning label
  • Durable, lightweight and non-conductive body
  • Has 1-1/2" wide x 1-3/4" tall body made of solid, lightweight composite plastic with labels to help meet the lockout/tagout message requirements
  • Steel shackle measures 1/4" diameter x 25/32" width and a 3" clearance
  • Pin-6 cylinder tumbler comes with one key
  • When padlock is unlocked, key cannot be removed
  • Compliance with "One Employee, One Lock, One Key" directive
  • Horizontal Clearance 25/32"

Specifications

Application: Commercial

Color Finish: Red

Depth: 3/4 in

Height: 1-1/2 in

Material: [Plastic, Steel, Xenoy®]

Material Type: Thermoplastic

Shackle Diameter: 1-1/2

Width: 1-1/2 in