1/2 in. Magnet with Eye Hook

Part #M07206  |  Item #4931923  |  Manufacturer Part #7206

Call for Pricing EACH

Height:

1/2 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Compact size lets you get into tight areas to retrieve tools, fasteners and other ferrous metal objects
  • 40 LB PULL
  • EYEBOLT FOR LIFTING INCLUDED
  • SOLID STEEL CONSTRUCTION

Specifications

Color Finish: Red

Height: 1/2 in

Length: 2 in

Lift Capacity: 40

Material: Steel

Product Type: Retrieving Magnet

Width: 2 in