DESCRIPTION

Master Meter 1 in. 3 Gang Meter User Code 83

MBL091MDNAA2

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
Lead Law Compliant
Yes