DESCRIPTION

Master Meter 1 in. Bottom Load Meter Dial

MBL095AAAAA2

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Male Threaded
End Connection 2
Male Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Size
1 in x 1 in
Type
Multijet