2 x 1/8 in. Neoprene Drop-In Meter Flange Gasket
2 x 1/8 in. Neoprene Drop-In Meter Flange Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter:
- 2 in
- Material:
- Rubber
- Material Type:
- Neoprene
- Product Type:
- Gasket
- Thickness:
- 0.125 in