3-11/100 in. Water Meter Register
3-11/100 in. Water Meter Register
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- Meter
- End Connections:
- Meter
- Height:
- 3-11/100 in
- Material:
- Glass, Stainless Steel
- NSF Certified:
- No
- Product Type:
- Interpreter
- Waterworks Application:
- Water