DESCRIPTION

Master Meter 3/4 x 5/8 in. 0.10 Gallons Per Cycle Meter

MBLO511GNAA2

Fitting Sizes:

SPECIFICATIONS

Fitting Size 1
3/4 in
Fitting Size 2
5/8 in
Fitting Sizes
3/4 in x 5/8 in
Lead Law Compliant
Yes
Type
Multijet

Starting at
Call for Pricing
  • QUANTITY