3/4 in. Neoprene Meter Gasket
3/4 in. Neoprene Meter Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Clean Bagged:
- No
- Diameter - Inside 1:
- 1/8 in
- Diameter - Outside:
- 3/4 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- Neoprene
- NSF Certified:
- No
- UL Listed:
- No