4 x 14 in. Stainless Steel Octave Water Meter (Less Module)
4 x 14 in. Stainless Steel Octave Water Meter (Less Module)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI C750-10
- AWWA:
- AWWA C-750-10
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Flow Rate:
- 700 gpm
- Height:
- 9-7/8 in
- Length:
- 14 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 122
- NSF:
- NSF 61 Annex G, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Weight:
- 40 lb
- Width:
- 9 in