DESCRIPTION

Master Meter 5/8 x 3/4 Bottom Load Meter Dial

MBL055AAAAA2

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Male Threaded
End Connection 2
Male Threaded
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Size
5/8 in x 3/4 in
Type
Multijet