5/8 x 3/4 Bottom Load Meter Dial
5/8 x 3/4 Bottom Load Meter Dial
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Proprietary design produces smooth, laminar flow profile for improved accuracy
- Award-winning DIALOG 3G register design houses all vital components - encoder, RF transmitter, battery and antennae - safely within the register's stainless steel and tempered glass enclosure
- Rugged basket strainer built from advanced polymer materials for superior wear mitigation
- Clean, elegant measurement design is highly sensitive to leaks and low flow while limiting wear for excellent revenue protection
- Measures with only one moving part that is hydro dynamically balanced on a sapphire bearing to preserve accuracy and promote a positive bottom line
- Exceptional performance in passing entrained solids and operating in environments with high mineral content
- Assures compliance with the Safe Drinking Water Act (SDWA)
- Free of external wires, components and connections - the #1 cause of field related issues on competitive designs
Documents
Specifications
- End Connection 1:
- Male Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Male Threaded
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Product Type:
- Multijet