5/8 x 3/4 in. 3 gal Double Seat Register
5/8 x 3/4 in. 3 gal Double Seat Register
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- NSF Certified:
- No