5/8 x 3/4 in. Water Meter - Cubic Foot

You last purchased this on
 
Master Meter

5/8 x 3/4 in. Water Meter - Cubic Foot

This product requires certification to purchase.
Brand image
You last purchased this on
 
Master Meter

5/8 x 3/4 in. Water Meter - Cubic Foot

  • Fast #
  • Part #MB12A11B050102A1
  • Item #7265745
  • Manufacturer Part #B12-A11-B05-0102A-1
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Proprietary design produces smooth, laminar flow profile for improved accuracy
  • Award-winning DIALOG 3G register design houses all vital components - encoder, RF transmitter, battery and antennae - safely within the register's stainless steel and tempered glass enclosure
  • Rugged basket strainer built from advanced polymer materials for superior wear mitigation
  • Clean, elegant measurement design is highly sensitive to leaks and low flow while limiting wear for excellent revenue protection
  • Measures with only one moving part that is hydro dynamically balanced on a sapphire bearing to preserve accuracy and promote a positive bottom line
  • Exceptional performance in passing entrained solids and operating in environments with high mineral content
  • Assures compliance with the Safe Drinking Water Act (SDWA)
  • Free of external wires, components and connections - the #1 cause of field related issues on competitive designs
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
AWWA:
AWWA C-708
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
5/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
5/8 in x 3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-1/2 in
Material:
Plastic
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Product Type:
Multijet
UL Listed:
No
Waterworks Application:
Water
Weight:
3.95 lb
Width:
3-5/8 in