6 x 18 in. Flanged Stainless Steel Octave Meter (Less Module)
Octave® 6 x 18 in. Flanged Stainless Steel Octave Meter (Less Module)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- No moving parts. Minimal flow intrusion. Enduring accuracy
- Easy to install floating flanges on 2"- 8" and integrated flanges on 10"- 12"
- Grade 316 stainless steel (2"-8") or epoxy coated ductile Iron (10"-12") body design provides full compliance with ANSI/NSF 372 (AB1953 or NSF61G)
- Ruggedized NEMA 6P/IP-68+ construction; fully submersible design
- Industry standard communication protocol for integration with most third-party AMR/AMI systems
- Active leak, burst, reverse flow, empty pipe, measurement failure, and low battery. LCD also display rate of flow and water temperature
- Wide beam ultrasonic measurement sensors for high accuracy and reliable operation
- No required strainer
- Optional flow measurements; forward only, net volume or alternating display (forward and reverse consumption displayed separately)
- Designed to meet standards for both North American and International C&I water meters
Specifications
- ANSI:
- ANSI 372, ANSI C715-18, ANSI C750-19
- AWWA:
- AWWA C715-18, AWWA C750-19
- Battery Size:
- D
- Collection:
- Octave®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Flow Rate:
- 1600 gpm
- Length:
- 18 in
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF:
- NSF 372, NSF 61 G
- NSF Certified:
- Yes
- Product Type:
- Ultrasonic Meter
- UL Listed:
- Yes
- Waterworks Application:
- Water
- Weight:
- 51 lb
- Width:
- 11 in