8 x 20 in. Water Meter

You last purchased this on
 
Master Meter

Octave® 8 x 20 in. Water Meter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Master Meter

Octave® 8 x 20 in. Water Meter

  • Fast #
  • Part #MO306M1D09
  • Item #8119874
  • Manufacturer Part #O306-M1-D09
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI AB1953, ANSI C715-18, ANSI C750-19
AWWA:
AWWA C-715-18, AWWA C-750-19
Application:
Commercial, Industrial
Average Life:
10 yr
Battery Size:
D
Battery Type:
Lithium
Collection:
Octave®
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Flow Rate:
2800 gpm
Height:
12-7/8 in
ISO:
ISO 4064
Length:
20 in
Material:
Stainless Steel
Material Type:
316
NSF:
NSF 372, NSF 61 Annex G
NSF Certified:
Yes
Power Source:
Battery
Pressure - High:
175
Product Type:
Ultrasonic Meter
Temperature Range:
-13 to 131 Deg F
UL Listed:
Yes
Waterworks Application:
Water
Weight:
78 lb
Width:
13-1/2 in