1-1/2 in. Flanged Water Meter - Cubic Foot

You last purchased this on
 
Master Meter

Allegro 1-1/2 in. Flanged Water Meter - Cubic Foot

This product requires certification to purchase.
Brand image
You last purchased this on
 
Master Meter

Allegro 1-1/2 in. Flanged Water Meter - Cubic Foot

  • Fast #
  • Part #MM21A00B150101A1
  • Item #7249798
  • Manufacturer Part #M21-A00-B15-0101A-1
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Collection:
Allegro
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Product Type:
Cubic Foot
UL Listed:
No
Waterworks Application:
Water