750 ft. x 36 x 3/16 in. Bubble Wrap

You last purchased this on
 
Master-Pak

750 ft. x 36 x 3/16 in. Bubble Wrap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Master-Pak

750 ft. x 36 x 3/16 in. Bubble Wrap

  • Fast #
  • Part #PDBS72S36
  • Item #7446437
  • Manufacturer Part #DBS72S36
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Length:
750 ft
Product Type:
Wrap
Thickness:
0.1875 in
UL Listed:
No
Weight:
21.5 lb
Width:
36 in