30 lb. Refrigeration Recessed Cylinder

Part #M62010  |  Item #3637050  |  Manufacturer Part #62010

Call for Pricing EACH

Capacity:

30 lb
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Powder coated cylinder for high gloss, durable finish
  • Y-valve for liquid/vapor
  • 3/4” NPT opening accepts 80% fill float switch shut-off device

Specifications

Capacity: 30 lb

Color Finish: [Yellow, Grey]

Height: 17-13/25 in

Type: M62010

Width: 9-1/8 in