3/8 - 7/8 in. Tube Bender (3 Piece)

You last purchased this on
 
Mastercool

3/8 - 7/8 in. Tube Bender (3 Piece)

This product requires certification to purchase.
You last purchased this on
 
Mastercool

3/8 - 7/8 in. Tube Bender (3 Piece)

  • Fast #
  • Part #M70070
  • Item #2885535
  • Manufacturer Part #700-70
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • soft tubing
  • Hand-operated ratchet design bends tubes easily bends: 3/8, 1/2, 5/8, 3/4 and 7/8” O
  • Requires Certification

Specifications

Application:
Residential
Number of Pieces:
3 Piece
Number of Tools Included:
1
Pipe Capacity:
3/8 in - 7/8 in
Tool Type:
Tube Bender