Mastercool
50 lbs. Refrigerant Recovery Cylinder
Part #M63010 | Item #4063979 | Manufacturer Part #63010
Call for Pricing
Capacity:
50 lbsHow to get it:
Product Details
- Powder coated cylinder for high gloss, durable finish
- Y-valve for liquid/vapor
- 3/4” NPT opening accepts 80% fill float switch shut-off device
Specifications
Brand Model Compatibility: Universal
Capacity: 50 lbs
End Connection 1: Flare
End Connections: Flare
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
Refrigerant: R-410A