Temperature Control Trim Kit in Polished Chrome

You last purchased this on
 
KOHLER

MasterShower® Temperature Control Trim Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

MasterShower® Temperature Control Trim Kit in Polished Chrome

  • Fast #
  • Part #KT9492-4-CP
  • Item #1285574
  • Manufacturer Part #T9492-4-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • This bath and shower trim includes a spout, showerhead, and lever handle, each reflecting a calm, minimalist aesthetic
  • Pair this trim with a Rite-Temp® pressure-balancing valve with push-button diverter to maintain your desired water temperature during pressure fluctuations
  • With their streamlined style and understated detailing, Stillness faucets and accessories are an ideal complement for modern bathrooms
  • Completes Stillness design solution with KOHLER fixtures and accessories
  • Rite-Temp® pressure-balancing technology maintains water temperature within +/-3° F
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards by over 2 times
  • Premium material construction for durability and reliability
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
MasterShower®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Number of Handles:
Single Handle
Sink Material:
Metal
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No
Width:
6-19/50 in