DESCRIPTION

Matco-Norca 1-1-2 x 1-1/2 in. IPS Lavatory Trap Less Cleanout in Rough Brass

MTRAPE

Length:

SPECIFICATIONS

Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
FIP
End Connection 2
FIP
Inside Diameter
1-1/2 in
Length
5-2/25 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS