1-1/2 in. No Hub Schedule 40 Stainless Steel Coupling
452 Series 1-1/2 in. No Hub Schedule 40 Stainless Steel Coupling
Package Quantity Info:
EA: 1 IP: 1 CA: 100 PT: 3600-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM C-1277, ASTM C-1540, ASTM C-564
- Application:
- Residential
- CSA Certified:
- CSA B602
- Clean Bagged:
- No
- Collection:
- 452 Series
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001:2000
- Material:
- Stainless Steel
- Material Type:
- 310
- NSF Certified:
- No
- Schedule Class:
- 40
- UL Listed:
- No