1-1/4 - 1 in. 3-Zone Boiler Header

You last purchased this on
 
Matco-Norca

1-1/4 - 1 in. 3-Zone Boiler Header

This product requires certification to purchase.
Brand image
You last purchased this on
 
Matco-Norca

1-1/4 - 1 in. 3-Zone Boiler Header

  • Fast #
  • Part #MBH3Z0605
  • Item #4488572
  • Manufacturer Part #BH3Z0605
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM A-53
Application:
Residential
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/4 in x 1 in
Length:
18 in
Material:
Steel
Outlet Quantity:
3
Pressure - Maximum:
300 psi