1-1/4 x 1-1/2 in. IPS x CTS Brass Reducing Coupling

You last purchased this on
 
Matco-Norca

450TLLF Series 1-1/4 x 1-1/2 in. IPS x CTS Brass Reducing Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Matco-Norca

450TLLF Series 1-1/4 x 1-1/2 in. IPS x CTS Brass Reducing Coupling

  • Fast #
  • Part #M450T06LF
  • Item #4784784
  • Manufacturer Part #450T06LF
3.9 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Collection:
450TLLF Series
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/4 in x 1-1/2 in
Fitting Type:
Reducing, Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-14/25 in
Material:
Brass
Origin:
Global