1 x 1-1/4 in. MIPS x FIPS Brass Coupling

You last purchased this on
 
Matco-Norca

433LF 1 x 1-1/4 in. MIPS x FIPS Brass Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Matco-Norca

433LF 1 x 1-1/4 in. MIPS x FIPS Brass Coupling

  • Fast #
  • Part #M433T05LF
  • Item #4572241
  • Manufacturer Part #433T05LF
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM B62
AWWA:
AWWA C800
Collection:
433LF
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
Fitting Size 1:
1 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1 in x 1-1/4 in
Fitting Type:
Straight, Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-5/8 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes