1 in. Steam Angle Convector Valve
1 in. Steam Angle Convector Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- Union Female
- End Connection 2:
- FIPS
- End Connections:
- Union Female x FIPS
- Material:
- Bronze
- Pressure - High:
- 60
- Valve Size:
- 1 in