1 x 3/4 in. Closet & Urinal Spud in Rough Brass
1 x 3/4 in. Closet & Urinal Spud in Rough Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy mack washer
- Friction ring
- Cast brass
Documents
Specifications
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Product Type:
- Closet & Urinal Spud
- WaterSense Labeled:
- No