DESCRIPTION

  • Cast brass
  • Friction ring
  • Heavy mack washer

Matco-Norca 1 x 3/4 in. Closet & Urinal Spud

MSP175

Color Finish

 

SPECIFICATIONS

Color Finish
Rough Brass
Color Finish Category
Brass Tones
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Material
Brass
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS