1 x 3/4 in. Sweat x FIPS Cast Brass Reducing Tee

You last purchased this on
 
Matco-Norca

1 x 3/4 in. Sweat x FIPS Cast Brass Reducing Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Matco-Norca

1 x 3/4 in. Sweat x FIPS Cast Brass Reducing Tee

  • Fast #
  • Part #MCRTF0504LF
  • Item #7581875
  • Manufacturer Part #CRTF0504LF
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connection 3:
FIPS
End Connections:
Sweat x FIPS
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Reducing, Tee
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Brass
NSF Certified:
No