2 in. Threaded Cast Iron 1 piece Resilient Wedge Gate Valve
10RS Series 2 in. Threaded Cast Iron 1 piece Resilient Wedge Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Op nut standard/handwheel optional
- Resilient Wedge
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM A-126 Class B
- AWWA:
- AWWA C-509, AWWA C-550
- Application:
- Hot and Cold Water Distribution, Irrigation, Potable Water, Sewage, Turf, Golf Courses
- Coating:
- Epoxy
- Collection:
- 10RS Series
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Length:
- 5 in
- Material:
- Cast Iron
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 200#
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Cast Iron, Rubber
- Valve Operator:
- Operating Nut
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Buna-N
- Valve Size:
- 2 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Sewer
- Weight:
- 16 lb
- Width:
- 3-13/100 in