12 in. Female Threaded Cast Iron Companion Flange
12 in. Female Threaded Cast Iron Companion Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Gaskets, bolts and nuts sold separately
Specifications
- ANSI:
- ANSI Class 125
- ASME:
- ASME B-16.1
- ASTM:
- ASTM A-126, ASTM A-48
- Application:
- Waterworks, Pumps, Well, Plumbing, Irrigation
- Clean Bagged:
- No
- Coating:
- Black
- Diameter - Outside:
- 19 in
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Straight, Flange
- Flange Type:
- Companion
- Material:
- Cast Iron
- UL Listed:
- No
- Weight:
- 57 lb
- Width:
- 2-1/5 in