• Cart

DESCRIPTION

  • Economy
  • Epoxy coated
  • Non-AWWA
  • Resilient Wedge

Matco-Norca 120F Epoxy Coated Cast Iron Flanged Check Valve

M120F1

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
ASTM Specifications
ASTM A-126, ASTM A-276, ASTM A-307, ASTM A-47
Coating
Epoxy
Collection
120F
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Installation Type
Vertical Mount
Length
9-1/2 in
MSS Specifications
MSS SP-71
Material
Cast Iron
Maximum Pressure
200 psi
NSF Certified
No
Pressure Class
125#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
1 piece
Valve Disc Material
Cast Iron
Valve Port Opening
Standard Port
Valve Size
3 in
Valve Type
Check Valve

Starting at
Call for Pricing
  • QUANTITY