4 in. Cast Iron Flanged Swing Check Valve
120U 4 in. Cast Iron Flanged Swing Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bolted cover with lifting eye
- Resilient seat
- N.Y.C. Approved (MEA257)
- C.I. Body with1 Boss & Drain Plug on Bottom
- U.L. Listed / F.M. Approved
- MSS SP 71 Compliant
- Check Valve-Flanged Ends
- ISO-9002
- Flanged Ends Conform with ANSI B16.1
- Fusion Bonded Epoxy Coating
Specifications
- ANSI:
- ANSI B16.1
- ASTM:
- ASTM A-126, ASTM D-2000 AA 7014, ASTM B-36, ASTM A-47, ASTM B-62, ASTM A-276
- Application:
- Cold Working Pressure
- Coating:
- Fusion Bonded Epoxy
- Collection:
- 120U
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 8-31/100 in
- Length:
- 11-1/2 in
- MSS:
- MSS SP-71
- Material:
- Cast Iron
- NSF Certified:
- No
- Pressure - High:
- 175
- Pressure Class:
- 175#
- UL Listed:
- Yes
- Valve Body Style:
- Swing
- Valve Disc Material:
- Cast Iron
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 4 in
- Valve Type:
- Swing Check Valve
- Width:
- 9 in