8 in. Cast Iron Flanged Swing Check Valve
120U 8 in. Cast Iron Flanged Swing Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Check valve-flanged ends
- 175 CWP
- ISO-9002
- Fusion bonded epoxy coating
- MSS SP 71 compliant
- Cast iron body with 1 boss & drain plug on bottom
- N.Y.C. approved (MEA257)
- U.L. listed / F.M. approved
- Resilient seat
- Bolted cover with lifting eye
Specifications
- ANSI:
- ANSI B16.1
- ASTM:
- ASTM A-126 Class B, ASTM A-276, ASTM A-307 Grade B, ASTM A-47, ASTM B-36, ASTM B-62, ASTM D-2000 AA 7014
- Application:
- Cold Working Pressure
- Clean Bagged:
- No
- Coating:
- Fusion Bonded Epoxy
- Collection:
- 120U
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 12-21/100 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9002
- Length:
- 19-1/2 in
- MSS:
- MSS SP-71
- Material:
- Cast Iron
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 175
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 175#
- UL Listed:
- Yes
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Cast Iron
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Resilient Wedge
- Valve Size:
- 8 in
- Valve Type:
- Swing Check Valve
- Weight:
- 313 lb
- Width:
- 13-1/2 in