120W 8 in. Epoxy Coated Ductile Iron Flanged Check Valve

Part #M120W  |  Manufacturer Part #120W14

Valve Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI B16.1

ASTM Specifications: [ASTM A-126, ASTM A-276, ASTM A-307, ASTM A-47, ASTM A-536]

AWWA Specifications: AWWA C-508

Coating: Epoxy

Collection: 120W

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Installation Type: Vertical Mount

Length: 19-1/2 in

Material: Ductile Iron

Maximum Pressure: 175 psi

NSF Certified: No

Pressure Class: 200#

Recommended Valve Application: Water

UL Listed: No

Valve Body Style: 1 piece

Valve Disc Material: Ductile Iron

Valve Port Opening: Standard Port

Valve Size: 8 in

Valve Type: Check Valve

Width: 9 in