Check Valve with Outside Lever & Weight 12 in.

You last purchased this on
 
Matco-Norca

120WC Check Valve with Outside Lever & Weight 12 in.

This product requires certification to purchase.
Brand image
You last purchased this on
 
Matco-Norca

120WC Check Valve with Outside Lever & Weight 12 in.

  • Fast #
  • Part #M120WC16
  • Item #4342073
  • Manufacturer Part #120WC16
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 300 psi non-shock CWP
  • Bolted cover
  • Ductile iron
  • Outside lever & weight or optional spring kit available
  • NSF/ANSI 61 & 372
  • Fusion bonded epoxy coating inside & outside – AWWA C550
  • AWWA C508 approved
  • MSS SP 71 compliant
  • For horizontal installation
  • Flanged ends conform with ANSI B16.1
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B16.1
ASTM:
ASTM A-126 Class B, ASTM A-276, ASTM A-307 Grade B, ASTM A-36, ASTM A-536 Grade 64-45-12, ASTM B-62, ASTM D-2000
AWWA:
AWWA C-508, AWWA C-550
Application:
Cold Working Pressure
Clean Bagged:
No
Coating:
Fusion Bonded Epoxy
Collection:
120WC
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed -:
No
Installation Type:
Horizontal
Length:
27-12/25 in
MSS:
MSS SP-71
Material:
Ductile Iron
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - High:
300
Pressure Class:
200#
Recommended Valve Application:
Irrigation, Potable Water, Sewage, Waste Water
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Swing
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
Lever Handle
Valve Seat Material:
Resilient Wedge
Valve Size:
12 in
Valve Type:
Swing Check Valve
Weight:
627 lb