Check Valve with Outside Lever & Weight 6 in.
120WC Check Valve with Outside Lever & Weight 6 in.
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Integral seat
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B16.1
- ASTM:
- ASTM B-62 C83600
- AWWA:
- AWWA C-508, AWWA C-550
- Clean Bagged:
- No
- Coating:
- Fusion Epoxy
- Collection:
- 120WC
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9002
- Installation Type:
- Horizontal Mount
- Length:
- 14-1/50 in
- MSS:
- MSS SP-71
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Pressure Class:
- 200#
- Recommended Valve Application:
- Irrigation, Potable Water, Sewage, Waste Water
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Lever
- Valve Port Opening:
- Standard Port
- Valve Size:
- 6 in
- Valve Type:
- Check Valve