DESCRIPTION

  • All fittings are 100% pressure tested

Matco-Norca MNPT x FNPT 150# Black Malleable Iron HEX Bushing

MMBBU0403

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-197
Coating
Black
Color Finish
Black
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Fitting Type
Reducing
Material
Malleable Iron
Origin
Global
Pressure Class
150#