DESCRIPTION

Matco-Norca 18 in. Black Coated Carbon Steel Pipe

IBNTOEK18

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Coating
Black
Length
18 in
Material
Carbon Steel
Pipe Tubing Size
2 in