DESCRIPTION

Matco-Norca 2-1/2 in. Galvanized Threaded x Grooved Dielectric Nipple

MDNTG096

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-53
End Connection 1
Threaded
End Connection 2
Grooved
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in x 2-1/2 in
Length
6 in
Material
Galvanized

Starting at
Call for Pricing
  • QUANTITY