2 in. Brass P-Trap
2 in. Brass P-Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Cleanout:
- No
- Connection Type:
- Solder
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Height:
- 6-27/50 in
- IAPMO Listed -:
- No
- Length:
- 6-71/100 in
- Trap Material:
- Brass
- Trap Size:
- 2 in