2 x 1-1/2 in. Cast Brass Sink Trap in Rough Brass
2 x 1-1/2 in. Cast Brass Sink Trap in Rough Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Commercial
- Cleanout:
- Yes
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Connection Type:
- IPS
- Height:
- 5-12/25 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2000
- Length:
- 5-63/100 in
- Trap Material:
- Cast Brass
- Trap Size:
- 2 in