Matco-Norca

2 in. Cast Brass P-Trap

Part #MTRAPN  |  Manufacturer Part #TRAP-N

Trap Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Cleanout: No

Color Finish: Brass

Color Finish Category: Brass Tones

Connection Type: IPS

Drain Opening: 1-1/2 in

End Connection 1: IPS

Trap Material: Cast Brass

Trap Size: 2 in