• Cart

DESCRIPTION

Matco-Norca 2 in. No-Hub Cast Iron Quick Set Closet Flange

MCFCI20

Diameter:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Diameter
3 in
GSA Approved
No
Height
2 in
IAPMO Listed
No
Material
Cast Iron

Starting at
Call for Pricing
  • QUANTITY