DESCRIPTION

Matco-Norca 2 in. Galvanized Dielectric Nipple

MDNTT084

Length:

SPECIFICATIONS

ASTM Specifications
ASTM F-492-95
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
2 in
Fitting Size 2
2 in
Length
4 in
Material
Galvanized
Maximum Temperature
230
Size
2 in x 2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY